Zoro Homepage

Digital Compact Bench Scale 3kg Capacity

  • Mfr # V71P3T

  • Zoro # G6088914


product price: $889.95
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Scale Graduations
0.1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V71P3T
Zoro #
G6088914
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
11 7/8 in
Weighing Surface Width
9 in
Overall Width
12 in
Overall Length
12 15/16 in
Overall Height
4 5/8 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
3 kg
Scale Graduations
0.1 g
Scale Display
LCD
Includes
Line Cord, Manual, Scale
Washdown
No
Application Modes
Accumulation, Checkpercent, Checkweighing, Percent Weighing, Weighing
Housing Material
ABS Plastic
Scale Readability
0.1g
Power Unit
100 to 240V AC / 50 to 60 Hz Internal Universal Power Supply, Internal Rechargeable Lead Acid Battery
Item
Compact Bench Scale
Platform Material
Stainless Steel
Scale Connection Ports
Ethernet, Optional 2nd RS-232, RS-232, USB
Green Environmental Attribute
Product is Rechargeable

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 3 kg, Scale Graduations 0.1 g, Scale Display LCD, Weighing Surface Depth 11 7/8 in, Weighing Surface Width 9 in, Overall Length 12 15/16 in, Overall Width 12 in, Overall Height 4 5/8 in, Application Modes Accumulation, Checkpercent, Checkweighing, Percent Weighing, Weighing, Power Unit 100 to 240V AC / 50 to 60 Hz Internal Universal Power Supply, Internal Rechargeable Lead Acid Battery

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.