Zoro Homepage
This item is Discontinued.
Ohaus Digital Compact Bench Scale 4000g Capacity SP4001

Digital Compact Bench Scale 4000g Capacity (Discontinued)

  • Mfr # SP4001
  • Zoro # G4174895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP4001
Zoro #
G4174895
UPC #
639385945899
Country of Origin
Unknown

Dimensions

Weighing Surface Depth
5 1/2 in
Weighing Surface Width
6 1/2 in
Overall Height
2 3/32 in
Overall Length
8-19/64"
Overall Width
7 19/32 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
4000g
Scale Graduations
0.1g
Scale Display
LCD
Washdown
No
Scale Readability
0.1g
Standards
ISO 9001
Platform Material
Stainless Steel
Application Modes
Parts Counting with Average Piece Weigh Recalculation, Percent Weighing, Totalization and Display Hold
Power Unit
(4) AA Batteries, AC Adapter
Includes
AC Adapter
Housing Material
ABS Plastic
Scale Connection Ports
RS-232, USB
Item
Compact Bench Scale
Material
ABS Plastic

Description

Compact Bench Scale, Scale Display LCD, Weighing Surface Depth 5 1/2 in, Weighing Surface Width 6 1/2 in, Weighing Units g, Scale Graduations 0.1g, Overall Width 7 19/32 in, Overall Height 2 3/32 in, Washdown No, Standards ISO 9001, Includes AC Adapter

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.