Zoro Homepage

Digital Compact Bench Scale 400g Capacity

  • Mfr # V31XH402

  • Zoro # G9180272


product price: $1,107.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, kg, lb, oz
Capacity
14.1095 oz, 0.4 kg, 400 g, 0.88185 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V31XH402
Zoro #
G9180272
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
4 11/16 in
Weighing Surface Width
4 11/16 in
Overall Width
10 in
Overall Length
12 13/16 in
Overall Height
5 1/2 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, kg, lb, oz
Capacity
14.1095 oz, 0.4 kg, 400 g, 0.88185 lb
Scale Graduations
0.00005 lb
Scale Display
LCD
Washdown
No
Platform Material
Stainless Steel
Application Modes
Percentage Weighing, Specific Gravity, Weighing (5 Units)
Housing Material
Stainless steel
Standards
HACCP Compliance, NSF, USDA-AMS
Item
Compact Bench Scale
Power Unit
0.5A AC Wall Adapter 100-120V AC, 50/60 Hz Included or (4) 1.5V C Batteries Not Included, 9V DC
Scale Readability
0.00005 lb.
Material
Full Stainless Steel Housing With Added Chemical Resistance And Removable Stainless Steel Weighing Pan

Description

Scale Sub-Category General Purpose Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 0.88185 lb, 14.1095 oz, 400 g, Scale Graduations 0.00005 lb, Scale Display LCD, Weighing Surface Depth 4 11/16 in, Weighing Surface Width 4 11/16 in, Overall Length 12 13/16 in, Overall Width 10 in, Overall Height 5 1/2 in, Application Modes Percentage Weighing, Specific Gravity, Weighing (5 Units)

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.