Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Compact Bench Scale 4200g Capacity EX4202/E

Digital Compact Bench Scale 4200g Capacity (Discontinued)

  • Mfr # EX4202/E
  • Zoro # G9182031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX4202/E
Zoro #
G9182031
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
8 in
Weighing Surface Width
7 1/2 in
Overall Width
9 1/8 in
Overall Length
15 1/2 in
Overall Height
3 7/8 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
Baht, Carat, Custom, g, Hong Kong Tael, kg, lb, m (Messghal), mg, Momme, N, oz, pwt, Singapore Tael, t (Tola), Taiwan Tael, Tical
Capacity
4,200 g
Scale Graduations
0.01 g
Scale Display
VGA Touchscreen
Includes
AC Adapter, In-Use Cover
Washdown
Not Washable
Item
Compact Bench Scale
Scale Readability
0.01g
Housing Material
ABS
Power Unit
100/240V AC, 47 to 63 Hz
Scale Connection Ports
Ethernet, RS-232, USB Ports
Platform Material
Stainless Steel
Application Modes
Check Weighing, Density Determination, Differential Weighing, Dynamic Animal Weighing, Filling, Formulation, Ingredient Costing, Parts Counting, Peak Holding, Percentage Weighing, Pipette Adjustment, SQC Process Control, Statistical Calculation, Totalization, Weighing
Standards
C-Tick, CAN/CSA C22.2 No. 61010-1-12, EN 61326-1:2006 (Class B), FCC Part 15 (Class A), ICES-003 (Class A), IEC 61326-1, IEC/EN 61010-1:2010, NTEP CC 12-012, RoHS Compliant, UL 61010-1 (3rd Edition), WEEE
Repeatability
0.01 g
Linearity
0.02 g
Power Source
AC Adapter
Readability
0.01 g
Stabilization Time
1 sec
Scale Mechanism
Digital
Product Type
Compact Bench Scale
Display Type
VGA Touchscreen

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 4,200 g, Scale Graduations 0.01 g, Scale Display VGA Touchscreen, Weighing Surface Depth 8 in, Weighing Surface Width 7 1/2 in, Overall Length 15 1/2 in, Overall Width 9 1/8 in, Overall Height 3 7/8 in

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.