Zoro Homepage

Digital Compact Bench Scale 520g Capacity

  • Mfr # AX523N/E

  • Zoro # G0250166


product price: $2,746.35
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
Baht, Carat, Custom, g, Hong Kong Tael, lb, m (Messghal), mg, Momme, N, oz, pwt, Singapore Tael, t (Tola), Taiwan Tael, Tical
Capacity
520 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX523N/E
Zoro #
G0250166
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
5 1/8 in
Weighing Surface Width
5 1/8 in
Overall Width
9 1/16 in
Overall Length
13 15/16 in
Overall Height
13 3/8 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
Baht, Carat, Custom, g, Hong Kong Tael, lb, m (Messghal), mg, Momme, N, oz, pwt, Singapore Tael, t (Tola), Taiwan Tael, Tical
Capacity
520 g
Scale Graduations
0.001 g
Scale Display
LCD
Includes
AC Adapter, Draft Shield, In-Use Cover
Washdown
Not Washable
Item
Compact Bench Scale
Standards
CAN/CSA C22.2 No. 61010-1, FCC Part 15 (Class A), ICES-001 (Class A), IEC 61010-1, IEC 61326-1, UL 61010-1
Scale Connection Ports
RS-232, USB Ports
Housing Material
ABS
Application Modes
Check Weighing, Density Determination, Display Holding, Dynamic Animal Weighing, Formulation, Parts Counting, Percentage Weighing, Statistical Calculation, Totalization, Weighing
Platform Material
Stainless Steel
Scale Readability
0.001g
Power Unit
0.3A, 100 to 240V AC, 50/60 Hz
Linearity
0.002 g
Power Source
AC Adapter
Readability
0.001 g
Repeatability
0.001 g
Stabilization Time
2 sec
Scale Mechanism
Digital
Display Type
VGA Touchscreen
Product Type
Compact Bench Scale

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 520 g, Scale Graduations 0.001 g, Scale Display LCD, Weighing Surface Depth 5 1/8 in, Weighing Surface Width 5 1/8 in, Overall Length 13 15/16 in, Overall Width 9 1/16 in, Overall Height 13 3/8 in, Application Modes Check Weighing, Density Determination, Display Holding, Dynamic Animal Weighing, Formulation, Parts Counting, Percentage Weighing, Statistical Calculation, Totalization, Weighing

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.