Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Compact Bench Scale 6 lb./3kg Capacity FD3H

Digital Compact Bench Scale 6 lb./3kg Capacity (Discontinued)

  • Mfr # FD3H
  • Zoro # G4121327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD3H
Zoro #
G4121327
UPC #
617209531350
Country of Origin
China

Dimensions

Weighing Surface Depth
8 1/4 in
Weighing Surface Width
8 1/4 in
Overall Length
11 7/8 in
Overall Width
8 7/8 in
Overall Height
2 7/8 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, kg, lb
Capacity
6 lb, 3 kg
Scale Graduations
0.0002 lb, 0.0001 kg, 0.1 g
Scale Display
LCD
Washdown
No
Application Modes
Percent Weighing, Positive and Negative Checkweighing, Weighing (5 Units)
Scale Readability
0.0001kg/0.1g/0.0002 lb.
Standards
AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B, ISO 9001:2008, NSF C-2, NSF/ANSI 169-2005, NTEP Certified (CC No. 05-072A1), UL C US, USDA/AMS Accepted to NSF/3-A 14159-1
Power Unit
0.5A AC Wall Adapter 100-120V AC, 50/60 Hz, 9V DC
Item
Compact Bench Scale
Housing Material
Stainless steel
Includes
Standard AC Power Adapter and 120 hr Internal Lead Acid Rechargeable Battery Pack
Platform Material
Stainless Steel

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 6 lb, 3 kg, Scale Graduations 0.0002 lb, 0.0001 kg, 0.1 g, Scale Display LCD, Weighing Surface Depth 8 1/4 in, Weighing Surface Width 8 1/4 in, Overall Length 11 7/8 in, Overall Width 8 7/8 in, Overall Height 2 7/8 in, Application Modes Percent Weighing, Positive and Negative Checkweighing, Weighing (5 Units), Power Unit 0.5A AC Wall Adapter 100-120V AC, 50/60 Hz, 9V DC

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.