Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 6 lb./3kg Capacity

  • Mfr # R31P3

  • Zoro # G6149315


product price: $658.00
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Scale Graduations
0.0001 kg/0.0002 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R31P3
Zoro #
G6149315
UPC #
617209531886
Country of Origin
China

Dimensions

Weighing Surface Depth
11 7/8 in
Weighing Surface Width
9 in
Overall Width
12 in
Overall Length
12 29/32 in
Overall Height
4 5/8 in
Overall Depth
12 7/8 in
Display Character Height
1 in
Cord Length
60 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
6 lb, 3 kg
Scale Graduations
0.0001 kg/0.0002 lb
Scale Display
LCD
Includes
Line Cord, Manual, Scale
Washdown
No
Scale Readability
0.0001kg/0.0002 lb.
Housing Material
ABS Plastic
Power Unit
100 to 240V AC / 50 to 60 Hz Internal Universal Power Supply, Internal Rechargeable Lead Acid Battery
Platform Material
Stainless Steel
Application Modes
Checkcounting, CheckpercentAccumulation, Checkweighing, Dynamic Weighing/Display Hold, Parts Counting, Percent Weighing, Weighing
Item
Bench Scale
Scale Connection Ports
Ethernet, Optional 2nd RS-232, RS-232, USB
Standards
CSA C22.2 61010-1, UL 61010-1
Voltage
100 to 240V AC
Color
Black
Scale Features
Adjustable Leveling Feet, Auto Shut-off, Auto Tare, Integral Weigh-Below Hook, Low Battery Indicator, Menu Lock Switch, Overload and Underload Indicators, Sealed Front Panel, Stability Indicator, Up Front Level Indicator
Scale Use Location
Shipping, Warehouse
Battery Type
Lead Acid
Calibration Certificate
No Certificate
Weighing Surface Material
Steel
Batteries Included
Yes
Number of Batteries Required
1
Scale Functions
Accumulation, Animal/Dynamic Weighing, Check Weighing, Display Hold, Parts Counting, Percent Weighing, Weighing
Scale Type
Platform Bench
Display Type
LCD
Plug Type
Three Prong
Batteries Required
Yes
Number of Batteries Included
1
Basic Power Source
Battery/Electric
Weight Capacity
6 lb
Number of Display Characters
4
Interface
RS232
Scale Application
Inventory
Bench Scale Type
General Purpose
Body Material
Stainless Steel
Green Environmental Attribute
Product is Rechargeable

Description

Bench Scale, Scale Application Inventory, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 11 7/8 in, Weighing Surface Width 9 in, Weight Capacity 6 lb, Weighing Units kg, lb, Scale Graduations 0.0001 kg/0.0002 lb, Overall Width 12 in, Overall Depth 12 7/8 in, Overall Height 4 5/8 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.