Zoro Homepage

Digital Compact Bench Scale 6 lb./3kg Capacity

  • Mfr # R71MD3

  • Zoro # G0292358


product price: $2,260.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Counting Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
Custom, g, kg, lb, lb/oz, oz
Capacity
6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R71MD3
Zoro #
G0292358
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
11 in
Weighing Surface Width
11 in
Overall Width
11 in
Overall Length
16 1/2 in
Overall Height
4 1/2 in

Description

Scale Sub-Category Counting Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 6 lb, Scale Graduations 0.0001 g, Scale Display LCD, Weighing Surface Depth 11 in, Weighing Surface Width 11 in, Overall Length 16 1/2 in, Overall Width 11 in, Overall Height 4 1/2 in

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.