Zoro Homepage

Digital Compact Bench Scale 6 lb./3kg Capacity

  • Mfr # V31X3

  • Zoro # G3011197


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Food Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, kg, lb
Scale Graduations
0.0005 kg, 0.5 g, 0.002 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V31X3
Zoro #
G3011197
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
5 3/4 in
Weighing Surface Width
6 1/4 in
Overall Width
7 5/16 in
Overall Length
8 1/2 in
Overall Height
3 in

Details

Scale Sub-Category
Food Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, kg, lb
Capacity
6 lb, 3 kg
Scale Graduations
0.0005 kg, 0.5 g, 0.002 lb
Scale Display
LCD
Includes
AC Power Adapter
Washdown
No
Scale Readability
0.0005kg/0.5g/0.002 lb.
Standards
AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, CE, Directive 2002/96/EC (WEEE), FCC Class B Part 15, ISO 9001 2008, NSF C-2, NSF/3-A 14159-1, NSF/ANSI 169-2005, USDA/AMS
Application Modes
Percentage Weighing, Specific Gravity, Weighing (5 Units)
Item
Compact Bench Scale
Platform Material
Stainless Steel
Power Unit
0.5A AC Wall Adapter 100-120V AC, 50/60 Hz, 9V DC
Housing Material
Stainless steel
Material
Stainless Steel

Description

Scale Sub-Category Food Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 6 lb, 3 kg, Scale Graduations 0.0005 kg, 0.5 g, 0.002 lb, Scale Display LCD, Weighing Surface Depth 5 3/4 in, Weighing Surface Width 6 1/4 in, Overall Length 8 1/2 in, Overall Width 7 5/16 in, Overall Height 3 in, Application Modes Percentage Weighing, Specific Gravity, Weighing (5 Units), Power Unit 0.5A AC Wall Adapter 100-120V AC, 50/60 Hz, 9V DC, Platform Material Stainless Steel

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.