Zoro Homepage

Digital Compact Bench Scale 60 lb./30kg Capacity

  • Mfr # RC31P30

  • Zoro # G6110711


product price: $838.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Counting Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Scale Graduations
0.002 lb, 0.001 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC31P30
Zoro #
G6110711
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
11 7/8 in
Weighing Surface Width
9 in
Overall Width
12 1/64 in
Overall Length
12 29/32 in
Overall Height
4 5/8 in

Details

Scale Sub-Category
Counting Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
60 lb, 30 kg
Scale Graduations
0.002 lb, 0.001 kg
Scale Display
LCD
Includes
Line Cord, Manual, Scale
Washdown
No
Housing Material
ABS Plastic
Application Modes
Accumulation, Checkcounting, Checkweighing, Parts Counting, Weighing
Power Unit
100 to 240V AC / 50 to 60 Hz Internal Universal Power Supply, Internal Rechargeable Lead Acid Battery
Scale Connection Ports
Ethernet, Optional 2nd RS-232, RS-232, USB
Platform Material
Stainless Steel
Item
Compact Bench Scale
Scale Readability
0.001kg/0.002 lb.
Green Environmental Attribute
Product is Rechargeable

Description

Scale Sub-Category Counting Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 60 lb, Scale Graduations 0.002 lb, 0.001 kg, Scale Display LCD, Weighing Surface Depth 11 7/8 in, Weighing Surface Width 9 in, Overall Length 12 29/32 in, Overall Width 12 1/64 in, Overall Height 4 5/8 in, Application Modes Accumulation, Checkcounting, Checkweighing, Parts Counting, Weighing, Power Unit 100 to 240V AC / 50 to 60 Hz Internal Universal Power Supply, Internal Rechargeable Lead Acid Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.