Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Compact Bench Scale 60kg/132 lb. Capacity D51P60HR5

Digital Compact Bench Scale 60kg/132 lb. Capacity (Discontinued)

  • Mfr # D51P60HR5
  • Zoro # G9454541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D51P60HR5
Zoro #
G9454541
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
12 in
Weighing Surface Width
14 in
Overall Length
22-3/4"
Overall Width
12 in
Overall Height
3 3/4 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
60kg/132 lb.
Scale Graduations
5g/0.01 lb
Scale Display
LCD
Washdown
No
Item
Compact Bench Scale
Scale Readability
5g/0.01 lb.
Standards
ISO 9001
Platform Material
Stainless Steel
Application Modes
Weighing (6 Units + Custom Unit), Display Hold, Dynamic Weighing Counting, Checkweighing, Percentage Weighing, Auto Tare
Power Unit
(6) C Cell Batteries

Description

Compact Bench Scale, Scale Display LCD, Weighing Surface Depth 12 in, Weighing Surface Width 14 in, Weighing Units g, lb, Scale Graduations 5g/0.01 lb, Overall Width 12 in, Overall Height 3 3/4 in, Washdown No, Standards ISO 9001

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.