Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 6.6 lb. Capacity

  • Mfr # 83999992

  • Zoro # G9180306


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, fl oz
Capacity
6.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83999992
Zoro #
G9180306
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
6 1/4 in
Weighing Surface Width
5 3/4 in
Overall Width
8 1/2 in
Overall Length
12 51/64 in
Overall Height
3 in
Overall Depth
7 1/4 in
Display Character Height
3/4 in
Cord Length
60 in
Battery Size
4C

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, fl oz
Capacity
6.6 lb
Scale Graduations
0.005 lb
Scale Display
LCD
Includes
AC Adapter
Washdown
No
Power Unit
0.5A AC Wall Adapter 100-120V AC, 12V DC, 50/60 Hz Included or (4) 1.5V C Batteries Not Included
Application Modes
Percentage Weighing, Specific Gravity, Weighing (5 Units)
Platform Material
Stainless Steel
Housing Material
Stainless Steel
Standards
Food Service: NSF Listed/Certified to NSF/ANSI 169-2005 Special Purpose Food Equipment and Devices (formerly NSF C-2), meets requirements fo, USDA/AMS Accepted to NSF/3-A 14159-1 Hygiene Requirements for the Design of Meat and Poultry Processing Equipment
Scale Readability
0.005 lb.
Item
Bench Scale
Voltage
100 to 120V AC
Battery Type
Alkaline
Bench Scale Type
General Purpose
Calibration Certificate
No Certificate
Batteries Included
No
Scale Type
Platform Bench
Body Material
Stainless Steel
Scale Use Location
Shipping, Warehouse
Batteries Required
Yes
Scale Functions
Percent Weighing, Specific Gravity, Weighing
Scale Features
Auto Shut-Off, Auto Tare, Optional Food Accessories, Selectable Environmental Settings, Selectable Power-Up Unit
Number of Batteries Required
1
Color
Gray
Weighing Surface Material
Aluminum
Display Type
LCD
Plug Type
Three Prong
Basic Power Source
Battery/Electric
Scale Application
General Purpose
Number of Display Characters
6
Weight Capacity
7 lb
Material
Full Stainless Steel Housing With Added Chemical Resistance And Removable Stainless Steel Weighing Pan

Description

Bench Scale, Scale Application General Purpose, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 6 1/4 in, Weighing Surface Width 5 3/4 in, Weight Capacity 7 lb, Weighing Units kg, g, lb, oz, lb/oz, fl oz, Scale Graduations 0.005 lb, Overall Width 8 1/2 in, Overall Depth 7 1/4 in, Overall Height 3 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Percent Weighing, Specific Gravity, Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.