Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Compact Bench Scale 66 lb. Capacity V11P30T

Digital Compact Bench Scale 66 lb. Capacity (Discontinued)

  • Mfr # V11P30T
  • Zoro # G8479362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V11P30T
Zoro #
G8479362
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
7 1/8 in
Weighing Surface Width
9 7/8 in
Overall Length
12 in
Overall Height
4 1/4 in
Overall Width
10 in
Cord Length
60 in
Display Character Height
3/4 in
Overall Depth
12 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz
Capacity
66 lb
Scale Graduations
5 g
Scale Display
LCD
Washdown
No
Application Modes
Weighing (4 Units) Accumulation Checkweighing
Platform Material
Stainless Steel
Scale Readability
0.01 lb.
Standards
2002/96/EC, AS/NZS4251.1, AS/NZS4252.1, CE Listed, FCC Class A, Industry Canada Class A, ISO 9001:2008, NSF, UL
Housing Material
ABS Plastic
Item
Bench Scale
Power Unit
123V AC/9V DC 500mA AC Adapter Included Internal Rechargeable Sealed Lead Acid Battery Included
Display Type
LCD
Batteries Required
Yes
Includes
AC Adapter, Rechargeable Battery
Batteries Included
Yes
Scale Features
Checkweighing Mode, Easy Cleaning, External Calibration Software
Number of Display Characters
6
Body Material
ABS, Stainless Steel
Plug Type
Two Prong
Weight Capacity
66 lb
Weighing Surface Material
Stainless Steel
Voltage
120V AC, 9V DC
Scale Functions
Accumulation, Check Weighing, Weighing
Calibration Certificate
No Certificate
Scale Application
Food Prep, Packaging
Scale Type
Platform Bench
Basic Power Source
Battery/Electric
Bench Scale Type
General Purpose
Color
Gray
Scale Use Location
Food Prep, Packaging
Battery Type
Lead Acid
Green Environmental Attribute
Product is Rechargeable
Material
ABS Plastic Housing With Stainless Steel Pan

Description

Bench Scale, Scale Application Food Prep, Packaging, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 7 1/8 in, Weighing Surface Width 9 7/8 in, Weight Capacity 66 lb, Weighing Units kg, g, lb, oz, Scale Graduations 5 g, Overall Width 10 in, Overall Depth 12 in, Overall Height 4 1/4 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Accumulation, Check Weighing, Weighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.