Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 6kg Capacity

  • Mfr # R41ME6

  • Zoro # G5083228


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz
Scale Graduations
0.2 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R41ME6
Zoro #
G5083228
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
8 7/8 in
Weighing Surface Width
11 7/8 in
Overall Width
12 3/8 in
Overall Length
12 29/32 in
Overall Height
4 7/8 in
Overall Depth
12 7/8 in
Cord Length
60 in
Display Character Height
1 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz
Capacity
6 kg
Scale Graduations
0.2 g
Scale Display
LED
Includes
In Use Cover
Washdown
No
Application Modes
Accumulation, Checkcounting, Checkpercent, Checkweighing, Dynamic Weighing/Display Hold, Parts Counting, Percent Weighing, Weighing
Item
Bench Scale
Power Unit
100 to 240V AC
Scale Readability
0.2g
Standards
AM-5907C, CAN/CSA C22.2 60950-1, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 60950-1, IEC/EN 61326-1 Class B, NTEP (CC 13-022), OIML R76 (R76/2006-NL1-15.21), UL 60950-1, WEEE/ROHS
Housing Material
Die Cast Aluminum
Platform Material
Stainless Steel
Scale Connection Ports
Ethernet, Optional 2nd RS-232, RS-232, USB
Interface
RS232, Ethernet, USB
Number of Batteries Required
1
Weighing Surface Material
Steel
Scale Use Location
Shipping, Warehouse
Number of Display Characters
4
Display Type
LED
Scale Functions
Accumulation, Animal/Dynamic Weighing, Check Weighing, Display Hold, Parts Counting, Percent Weighing, Weighing
Bench Scale Type
General Purpose
Calibration Certificate
No Certificate
Batteries Required
Yes
Body Material
Aluminum, Stainless Steel
Scale Features
Adjustable Leveling Feet, Auto Shut-off, Auto Tare, Integral Weigh-Below Hook, Low Battery Indicator, Menu Lock Switch, Overload and Underload Indicators, Sealed Front Panel, Stability Indicator, Up Front Level Indicator
Batteries Included
Yes
Basic Power Source
Battery/Electric
Voltage
100 to 240V AC
Plug Type
Three Prong
Weight Capacity
15 lb
Scale Type
Platform Bench
Scale Application
Inventory
Color
Black
Battery Type
Lead Acid
Number of Batteries Included
1

Description

Bench Scale, Scale Application Inventory, Scale Type Platform Bench, Scale Display LED, Weighing Surface Depth 8 7/8 in, Weighing Surface Width 11 7/8 in, Weight Capacity 15 lb, Weighing Units kg, g, lb, oz, Scale Graduations 0.2 g, Overall Width 12 3/8 in, Overall Depth 12 7/8 in, Overall Height 4 7/8 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LED

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.