Zoro Homepage

Digital Compact Bench Scale 6kg Capacity

  • Mfr # RC41M6

  • Zoro # G5083261


product price: $970.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Counting Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Scale Graduations
0.2 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC41M6
Zoro #
G5083261
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
8 7/8 in
Weighing Surface Width
11 7/8 in
Overall Width
12 13/32 in
Overall Length
12 29/32 in
Overall Height
4 13/16 in

Details

Scale Sub-Category
Counting Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
6 kg
Scale Graduations
0.2 g
Scale Display
LCD
Includes
In Use Cover
Washdown
No
Standards
CE, CSA, NTEP, OIML, UL
Power Unit
100 to 240V AC
Scale Readability
0.2g
Scale Connection Ports
Ethernet, Optional 2nd RS-232, RS-232, USB
Platform Material
Stainless Steel
Application Modes
Accumulation, Checkcounting, Checkweighing, Parts Counting, Weighing
Housing Material
Die Cast Aluminum
Item
Compact Bench Scale

Description

Scale Sub-Category Counting Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 6 kg, Scale Graduations 0.2 g, Scale Display LCD, Weighing Surface Depth 8 7/8 in, Weighing Surface Width 11 7/8 in, Overall Length 12 29/32 in, Overall Width 12 13/32 in, Overall Height 4 13/16 in, Application Modes Accumulation, Checkcounting, Checkweighing, Parts Counting, Weighing, Power Unit 100 to 240V AC, Scale Connection Ports Ethernet, Optional 2nd RS-232, RS-232, USB

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.