Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 6kg/15 lb. Capacity

  • Mfr # R71MHD6

  • Zoro # G0292306


product price: $4,028.80
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Counting Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz
Capacity
6 kg, 15 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R71MHD6
Zoro #
G0292306
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
8 3/8 in
Weighing Surface Width
8 3/8 in
Overall Width
11 in
Overall Length
13 3/4 in
Overall Height
4 1/2 in
Overall Depth
16 1/2 in
Display Character Height
1 in
Cord Length
60 in
Weighing Surface Height
1/2 in

Details

Scale Sub-Category
Counting Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz
Capacity
6 kg, 15 lb
Scale Graduations
0.02 g
Scale Display
LCD
Includes
In Use Cover
Washdown
No
Platform Material
Stainless Steel
Scale Readability
0.00002kg/0.00005 lb.
For Use With
General Weighing, Material Testing, Parts Counting
Scale Connection Ports
Ethernet, Optional 2nd RS-232, RS-232, USB
Power Unit
100-240V AC,50/60 Hz Universal Power Supply, Rechargeable Lithium Battery (Optional)
Standards
AM-5940, Class II: nmax 35000, Class III: nmax 7500, CSA C22.2 No. 60950-1, FCC Part 15 Class A, ICES-001 Class A, IEC 60950-1, IEC 61326-1, NTEP CC 14-033, UL 60950-1
Housing Material
Die Cast Aluminum
Item
Bench Scale
Application Modes
Check Weighing, Density Weighing, Differential Weighing, Dynamic Weighing (Display Hold), Filling, Formulation, Parts Counting, Percent Weighing, Weighing
Scale Type
Platform Bench
Number of Batteries Required
1
Interface
(2) RS232, Ethernet, USB
Batteries Required
Yes
Scale Functions
Advanced Check Weighing, Density Determination, Differential Weighing, Display Hold, Filling, Formulation, Parts Counting with Auto Optimization, Sieve Analysis, Weighing
Weight Capacity
15 lb
Bench Scale Type
General Purpose
Weighing Surface Material
Steel
Number of Display Characters
4
Basic Power Source
Electric
Scale Use Location
Shipping, Warehouse
Body Material
Stainless Steel
Scale Application
Inventory
Color
Black
Calibration Certificate
No Certificate
Display Type
LCD
Voltage
100 to 240V AC
Scale Features
Auto Tare, Auto-Dim, Auto-Sleep, Chain Tare, Overload/Underload Indicators, Selectable Brightness Settings, Stability Indicator
Plug Type
Three Prong
Batteries Included
No
Battery Type
Lithium

Description

Bench Scale, Scale Application Inventory, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 8 3/8 in, Weighing Surface Width 8 3/8 in, Weight Capacity 15 lb, Weighing Units kg, g, lb, oz, Scale Graduations 0.02 g, Overall Width 11 in, Overall Depth 16 1/2 in, Overall Height 4 1/2 in, Weighing Surface Height 1/2 in, Basic Power Source Electric, Bench Scale Type General Purpose, Display Type LCD

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.