Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 70 lb./35kg Capacity

  • Mfr # R71MD35

  • Zoro # G0292321


product price: $2,286.40
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Counting Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz
Weighing Surface Depth
12 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R71MD35
Zoro #
G0292321
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
12 1/4 in
Weighing Surface Width
14 7/8 in
Overall Width
14 7/8 in
Overall Length
16 1/2 in
Overall Height
5 in
Overall Depth
18 3/8 in
Weighing Surface Height
1 7/8 in
Cord Length
60 in
Display Character Height
1 in

Details

Scale Sub-Category
Counting Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz
Capacity
70 lb, 35 kg
Scale Graduations
0.5 g
Scale Display
LCD
Includes
In Use Cover
Washdown
No
Scale Connection Ports
Ethernet, Optional 2nd RS-232, RS-232, USB
Platform Material
Stainless Steel
Application Modes
Check Weighing, Density Weighing, Differential Weighing, Dynamic Weighing (Display Hold), Filling, Formulation, Parts Counting, Percent Weighing, Weighing
Item
Bench Scale
Power Unit
100-240V AC,50/60 Hz Universal Power Supply, Rechargeable Lithium Battery (Optional)
For Use With
General Weighing, Material Testing, Parts Counting
Scale Readability
0.0005kg/0.001 lb.
Housing Material
Die Cast Aluminum
Standards
AM-5940, Class II: nmax 35000, Class III: nmax 7500, CSA C22.2 No. 60950-1, FCC Part 15 Class A, ICES-001 Class A, IEC 60950-1, IEC 61326-1, NTEP CC 14-033, UL 60950-1
Voltage
100 to 240V AC
Basic Power Source
Electric
Battery Type
Lithium
Number of Display Characters
4
Plug Type
Three Prong
Scale Application
Inventory
Scale Use Location
Shipping, Warehouse
Batteries Required
Yes
Body Material
Stainless Steel
Weighing Surface Material
Steel
Scale Functions
Advanced Check Weighing, Density Determination, Differential Weighing, Display Hold, Filling, Formulation, Parts Counting with Auto Optimization, Sieve Analysis, Weighing
Batteries Included
No
Weight Capacity
70 lb
Number of Batteries Required
1
Scale Type
Platform Bench
Bench Scale Type
General Purpose
Color
Black
Interface
(2) RS232, Ethernet, USB
Scale Features
Auto Tare, Auto-Dim, Auto-Sleep, Chain Tare, Overload/Underload Indicators, Selectable Brightness Settings, Stability Indicator
Calibration Certificate
No Certificate
Display Type
LCD
Green Environmental Attribute
Product is Rechargeable

Description

Bench Scale, Scale Application Inventory, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 12 1/4 in, Weighing Surface Width 14 7/8 in, Weight Capacity 70 lb, Weighing Units kg, g, lb, oz, Scale Graduations 0.5 g, Overall Width 14 7/8 in, Overall Depth 18 3/8 in, Overall Height 5 in, Weighing Surface Height 1 7/8 in, Basic Power Source Electric, Bench Scale Type General Purpose, Display Type LCD

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.