Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Compact Bench Scale 75kg/165 lb. Capacity C11P75

Digital Compact Bench Scale 75kg/165 lb. Capacity (Discontinued)

  • Mfr # C11P75
  • Zoro # G2829407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C11P75
Zoro #
G2829407
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
11 in
Weighing Surface Width
12 3/8 in
Overall Width
12 3/8 in
Overall Length
10 1/2 in
Overall Height
2 3/8 in
Overall Depth
12 3/8 in
Display Character Height
1 in
Battery Size
C
Cord Length
60 in

Details

Scale Sub-Category
Shipping and Receiving Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
165 lb, 75 kg
Scale Graduations
0.05 kg
Scale Display
LCD
Includes
AC Adapter
Washdown
No
Housing Material
ABS Plastic
Platform Material
ABS Plastic
Standards
CE EN60950, CSA, Directive 2002/96/EC WEEE, EMC EN61326, FCC, ISO 9001 2008, UL
Scale Readability
0.05kg/0.1 lb.
Power Unit
AC Power
Item
Bench Scale
Application Modes
Dynamic Weighing, Weighing (2 Units)
Bench Scale Type
General Purpose
Voltage
100 to 120V AC
Number of Display Characters
6
Battery Type
Alkaline
Calibration Certificate
No Certificate
Display Type
LCD
Scale Features
Compact Design, Low Profile
Scale Functions
Weighing
Body Material
ABS, Stainless Steel
Color
Gray
Batteries Required
Yes
Scale Use Location
Shipping, Warehouse
Scale Application
General Purpose
Weight Capacity
165 lb
Plug Type
Three Prong
Basic Power Source
Battery/Electric
Weighing Surface Material
Aluminum
Batteries Included
No
Scale Type
Platform Bench
Material
Plastic

Description

Bench Scale, Scale Application General Purpose, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 11 in, Weighing Surface Width 12 3/8 in, Weight Capacity 165 lb, Weighing Units kg, lb, Scale Graduations 0.05 kg, Overall Width 12 3/8 in, Overall Depth 12 3/8 in, Overall Height 2 3/8 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Weighing, Scale Features Compact Design, Low Profile

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.