Zoro Homepage

Digital Compact Bench Scale 8200g Capacity

  • Mfr # STX8200

  • Zoro # G4170787


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
Carat, Custom, g, kg, lb, lb/oz, N, oz, pwt
Weighing Surface Depth
6 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STX8200
Zoro #
G4170787
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
6 11/16 in
Weighing Surface Width
5 1/2 in
Overall Width
8 in
Overall Length
8 13/16 in
Overall Height
2 1/8 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
Carat, Custom, g, kg, lb, lb/oz, N, oz, pwt
Capacity
8,200 g
Scale Graduations
1 g
Scale Display
VGA Touchscreen
Includes
AC Adapter
Washdown
Not Washable
Scale Readability
1g
Housing Material
ABS
Power Unit
0.25A, 100 to 240V AC, 50/60 Hz
Item
Compact Bench Scale
Scale Connection Ports
Ethernet, RS-232, USB Ports
Standards
CAN/CSA C22.2 No. 61010-1, FCC Part 15 (Class B), ICES-003 (Class B), IEC/EN 61010-1, IEC/EN 61326-1 (Class B), UL 61010-1
Application Modes
Check Weighing, Density Determination, Display Holding, Dynamic Animal Weighing, Mole Weighing, Parts Counting, Percentage Weighing, Totalization, Weighing
Platform Material
Stainless Steel
Linearity
1 g
Repeatability
1 g
Readability
1 g
Power Source
AC Adapter, Battery
Stabilization Time
1 sec
Product Type
Compact Bench Scale
Display Type
VGA Touchscreen
Scale Mechanism
Digital

Description

Scale Sub-Category General Purpose Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 8,200 g, Scale Graduations 1 g, Scale Display VGA Touchscreen, Weighing Surface Depth 6 11/16 in, Weighing Surface Width 5 1/2 in, Overall Length 8 13/16 in, Overall Width 8 in, Overall Height 2 1/8 in, Application Modes Check Weighing, Density Determination, Display Holding, Dynamic Animal Weighing, Mole Weighing, Parts Counting, Percentage Weighing, Totalization, Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.