Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Floor Scale with Remote Indicator 5000 lb./2500kg Capacity VN31P5000L-US

Digital Floor Scale with Remote Indicator 5000 lb./2500kg Capacity (Discontinued)

  • Mfr # VN31P5000L-US
  • Zoro # G2240957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN31P5000L-US
Zoro #
G2240957
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
48 in
Weighing Surface Width
48 in
Overall Width
48 in
Overall Length
48 in
Overall Height
3 1/2 in
Overall Depth
48 in
Weighing Surface Height
4 1/2 in
Cord Length
6 ft
Display Character Height
1 in

Details

Scale Sub-Category
Counting Scale
Scale Item
Floor Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
g, kg, lb, lb/oz, oz
Capacity
5,000 lb, 2,500 kg
Scale Graduations
0.5 kg
Scale Display
Digital
Includes
AC Adapter, Rechargeable Battery
Washdown
No
Scale Readability
0.5kg/1.0 lb.
Scale Connection Ports
RS-232
Item
Floor Scale
Power Unit
100 to 240 V AC / 50 to 60 Hz, Internal Power Supply or Internal Rechargeable, Sealed Lead Acid Battery (58 hr Typical Operation with Full Charge)
Housing Material
Painted Steel
Application Modes
Parts Counting, Weighing
Platform Material
Painted Carbon Steel
Color
Gray
Standards
C UL, CE, EN60950, EN61326, FCC
Number of Batteries Required
1
Batteries Required
Yes
Scale Features
125% Overload Protection
Number of Display Characters
6
Basic Power Source
Battery/Electric
Batteries Included
Yes
Scale Type
Platform Floor
Floor Scale Type
Pallet
Scale Application
Counting, Weighing
Scale Functions
Parts Counting
Plug Type
Three Prong
Weight Capacity
5,000 lb
Voltage
100 to 240V AC
Calibration Certificate
No Certificate
Number of Batteries Included
1
Body Material
ABS, Steel
Interface
RS232
Battery Type
Sealed Lead Acid
Weighing Surface Material
Steel
Display Type
LCD
Scale Use Location
Shipping
Green Environmental Attribute
Product is Rechargeable

Description

Floor Scale, Scale Application Counting, Weighing, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 48 in, Weighing Surface Width 48 in, Weight Capacity 5,000 lb, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.5 kg, Overall Width 48 in, Overall Depth 48 in, Overall Height 3 1/2 in, Weighing Surface Height 4 1/2 in, Basic Power Source Battery/Electric, Body Material ABS, Steel, Floor Scale Type Pallet, Scale Functions Parts Counting

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.