Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Floor Scale with Remote Indicator 5000 lb./2500kg Capacity VN31P5000X-US

Digital Floor Scale with Remote Indicator 5000 lb./2500kg Capacity (Discontinued)

  • Mfr # VN31P5000X-US
  • Zoro # G2240920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN31P5000X-US
Zoro #
G2240920
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
60 in
Weighing Surface Width
60 in
Overall Width
60 in
Overall Length
60 in
Overall Height
3 1/2 in
Overall Depth
60 in
Display Character Height
1 in
Cord Length
6 ft
Weighing Surface Height
4 1/2 in

Details

Scale Sub-Category
Counting Scale
Scale Item
Floor Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz
Capacity
5,000 lb, 2,500 kg
Scale Graduations
0.5 kg
Scale Display
Digital
Includes
AC Adapter, Rechargeable Battery
Washdown
No
Platform Material
Painted Carbon Steel
Power Unit
0.5A, 9V DC, AC Adapter or Internal Rechargeable, Sealed Lead Acid Battery (100 hr Typical Operation with Full Charge)
Application Modes
Parts Counting, Weighing
Scale Readability
0.5kg/1.0 lb.
Housing Material
Painted Steel
Item
Floor Scale
Scale Connection Ports
RS-232
Body Material
ABS, Steel
Standards
C UL, CE, EN60950, EN61326, FCC
Plug Type
Three Prong
Batteries Included
Yes
Scale Features
125% Overload Protection
Number of Display Characters
6
Number of Batteries Included
1
Color
Gray
Scale Functions
Parts Counting
Scale Type
Platform Floor
Weighing Surface Material
Steel
Basic Power Source
Battery/Electric
Weight Capacity
5,000 lb
Batteries Required
Yes
Scale Use Location
Shipping
Interface
RS232
Voltage
9V DC
Display Type
LCD
Floor Scale Type
Pallet
Battery Type
Sealed Lead Acid
Scale Application
Counting, Weighing
Number of Batteries Required
1
Calibration Certificate
No Certificate
Green Environmental Attribute
Product is Rechargeable

Description

Floor Scale, Scale Application Counting, Weighing, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 60 in, Weighing Surface Width 60 in, Weight Capacity 5,000 lb, Weighing Units kg, g, lb, oz, lb/oz, Scale Graduations 0.5 kg, Overall Width 60 in, Overall Depth 60 in, Overall Height 3 1/2 in, Weighing Surface Height 4 1/2 in, Basic Power Source Battery/Electric, Body Material ABS, Steel, Floor Scale Type Pallet, Scale Functions Parts Counting

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.