Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Platform Bench Scale 220 lb./100kg Capacity D71XW100HL2

Digital Platform Bench Scale 220 lb./100kg Capacity (Discontinued)

  • Mfr # D71XW100HL2
  • Zoro # G9179536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D71XW100HL2
Zoro #
G9179536
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
19 5/8 in
Weighing Surface Width
15 5/8 in
Overall Height
37 in
Overall Width
15 5/8 in
Overall Length
24-13/32"

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
100kg/250 lb.
Scale Graduations
10g/0.02 lb
Scale Display
LCD
Washdown
Yes
Application Modes
Static Weighing (Single or Dual Range), Dynamic Weighing, Counting, Checkweighing, Percent Weighing, Display Hold, Accumulation, Library, Optional Alibi Memory
Scale Connection Ports
RS-232, External Input
Includes
Stainless Steel Column and Wall Bracket
Item
Platform Bench Scale
Scale Readability
10g/0.02 lb.
Standards
OIML M1, ASTM, CL, F
Power Unit
100-240VAC, 50 to 60Hz Internal Universal Power Supply
Platform Material
Stainless Steel
Housing Material
Steel
Material
Stainless Steel Indicator, Removable Weighing Platform, Painted Steel Column And Base Construction, Aluminum Loadcellsafe Overload

Description

Platform Bench Scale, Scale Display LCD, Weighing Surface Depth 19 5/8 in, Weighing Surface Width 15 5/8 in, Weighing Units g, lb, Scale Graduations 10g/0.02 lb, Overall Width 15 5/8 in, Overall Height 37 in, Washdown Yes, Standards OIML M1, ASTM, CL, F, Includes Stainless Steel Column and Wall Bracket

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.