Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Platform Bench Scale 220 lb./100kg Capacity D71XW100WL4

Digital Platform Bench Scale 220 lb./100kg Capacity (Discontinued)

  • Mfr # D71XW100WL4
  • Zoro # G9179475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D71XW100WL4
Zoro #
G9179475
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
18 in
Weighing Surface Width
18 in
Overall Length
22 2/3 in
Overall Height
37 in
Overall Width
18 in
Overall Depth
22 5/8 in
Display Character Height
1 in
Cord Length
60 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
100 kg, 250 lb
Scale Graduations
10 g/0.02 lb
Scale Display
LCD
Washdown
No
Scale Readability
10g/0.02 lb.
Housing Material
Stainless Steel
Scale Connection Ports
External Input, RS-232
Application Modes
Accumulation, Checkweighing, Counting, Display Hold, Dynamic Weighing, Library, Optional Alibi Memory, Percent Weighing, Static Weighing (Single or Dual Range)
Standards
ASTM, CL, F, OIML M1
Power Unit
(6) C Cell Batteries, 100-240V AC, 50 to 60Hz Internal Universal Power Supply, 80 hr Life
Item
Bench Scale
Includes
Stainless Steel Column and Wall Bracket
Platform Material
Stainless Steel
Interface
RS232
Scale Use Location
Shipping, Warehouse
Number of Batteries Included
1
Scale Type
Platform Bench
Plug Type
Three Prong
Battery Type
Lead Acid
Number of Batteries Required
1
Voltage
100 to 240V AC
Calibration Certificate
No Certificate
Basic Power Source
Battery/Electric
Batteries Required
Yes
Scale Features
125% Overload Protection
Body Material
Stainless Steel
Scale Functions
Parts Counting, Weighing
Color
Gray
Batteries Included
Yes
Display Type
LCD
Weighing Surface Material
Steel
Weight Capacity
250 lb
Bench Scale Type
Counting, General Purpose
Scale Application
Packaging
Material
ABS Plastic Indicator, Stainless Steel Removable Weighing Platform, Loadcell, Column And Base Construction

Description

Bench Scale, Scale Application Packaging, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weight Capacity 250 lb, Weighing Units g, lb, Scale Graduations 10 g/0.02 lb, Overall Width 18 in, Overall Depth 22 5/8 in, Overall Height 37 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD, Scale Functions Parts Counting, Weighing, Scale Features 125 Percent Overload Protection

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.