Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Platform Bench Scale 300 lb./150kg Capacity 83999820

Digital Platform Bench Scale 300 lb./150kg Capacity (Discontinued)

  • Mfr # 83999820
  • Zoro # G3115953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83999820
Zoro #
G3115953
UPC #
617209531831
Country of Origin
China

Dimensions

Weighing Surface Depth
21 3/4 in
Weighing Surface Width
16 1/2 in
Overall Height
36 1/4 in
Overall Length
21 5/8 in
Overall Width
16 1/2 in
Display Character Height
1 in
Overall Depth
26 1/4 in
Cord Length
60 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz
Capacity
300 lb, 150 kg
Scale Graduations
0.05 lb
Scale Display
LCD
Washdown
Yes
Platform Material
Stainless Steel
Standards
08-021 for Bases, AM-5667 for Bases, CSA C22.2 60950-1, cULus, Electromag, Markings: CE, Measurement Canada, Metrology: NTEP Certificate of Conformance 08-066 for Indicator, Notice of Approval AM-5713C for Indicator, Product Safety: EN 60950-1, UL 60950-1
Scale Connection Ports
RS-232
Power Unit
100-240V AC, 50 to 60 Hz Internal Switching Power Supply with Internal Rechargeable Sealed Lead Acid Battery
Scale Readability
0.02kg/20g/0.05 lb.
Includes
AC Power, Rechargeable Battery, RS232 Cable
Application Modes
Basic Parts Counting, Weighing (5 Units)
Item
Bench Scale
Housing Material
Stainless Steel
Scale Functions
Parts Counting, Weighing
Body Material
Stainless Steel
Batteries Required
Yes
Weighing Surface Material
Aluminum
Number of Batteries Required
1
Plug Type
Three Prong
Scale Features
125% Overload Protection
Battery Type
Lead Acid
Scale Type
Bench
Scale Application
General Purpose
Basic Power Source
Battery/Electric
Calibration Certificate
No Certificate
Weight Capacity
330 lb
Display Type
LCD
Voltage
100 to 120V AC
Number of Batteries Included
1
Batteries Included
Yes
Interface
RS232
Color
Gray
Bench Scale Type
General Purpose
Number of Display Characters
6
Scale Use Location
Shipping, Warehouse
Green Environmental Attribute
Product is Rechargeable
Material
Stainless Steel

Description

Bench Scale, Scale Application General Purpose, Scale Type Bench, Scale Display LCD, Weighing Surface Depth 21 3/4 in, Weighing Surface Width 16 1/2 in, Weight Capacity 330 lb, Weighing Units kg, g, lb, oz, lb/oz, Scale Graduations 0.05 lb, Overall Width 16 1/2 in, Overall Depth 26 1/4 in, Overall Height 36 1/4 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Parts Counting, Weighing, Scale Features 125 Percent Overload Protection

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.