Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Platform Bench Scale 300 lb./150kg Capacity D31P150BX

Digital Platform Bench Scale 300 lb./150kg Capacity (Discontinued)

  • Mfr # D31P150BX
  • Zoro # G3131904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D31P150BX
Zoro #
G3131904
UPC #
133588127002
Country of Origin
China

Dimensions

Weighing Surface Depth
25 5/8 in
Weighing Surface Width
19 3/4 in
Overall Height
36 1/4 in
Overall Length
25 5/8 in
Overall Width
19 3/4 in
Weighing Surface Height
3 1/2 in
Overall Depth
29 1/8 in
Cord Length
60 in
Display Character Height
1 in

Details

Scale Sub-Category
Counting Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz
Capacity
300 lb, 150 kg
Scale Graduations
0.02 kg/20 g/0.05 lb
Scale Display
LCD
Washdown
No
Application Modes
Basic Parts Counting, Weighing (5 Units)
Platform Material
304 Stainless Steel
Scale Readability
0.02kg/20g/0.05 lb.
Standards
Basic environments, CSA C22.2 60950-1, EN 60950-1, EN 61326- 1 Class B, FCC Part 15 Class A, ICES-003 Class A, NTEP, UL 60950-1
Includes
AC Adapter, Rechargeable Battery, RS232 Interface
Item
Bench Scale
Power Unit
AC Adapter, Battery
Housing Material
ABS Plastic
Scale Connection Ports
RS-232
Batteries Included
Yes
Number of Batteries Included
1
Scale Features
125% Overload Protection
Plug Type
Three Prong
Basic Power Source
Battery/Electric
Bench Scale Type
Counting, General Purpose
Weight Capacity
330 lb
Battery Type
Lead Acid
Weighing Surface Material
Steel
Body Material
Stainless Steel
Display Type
LCD
Scale Use Location
Shipping, Warehouse
Number of Batteries Required
1
Batteries Required
Yes
Scale Type
Platform Bench
Voltage
100 to 120V AC
Calibration Certificate
No Certificate
Interface
RS232
Scale Application
Packaging
Number of Display Characters
6
Scale Functions
Parts Counting, Weighing
Color
Gray
Material
Stainless Steel

Description

Bench Scale, Scale Application Packaging, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 25 5/8 in, Weighing Surface Width 19 3/4 in, Weight Capacity 330 lb, Weighing Units kg, g, lb, oz, Scale Graduations 0.02 kg/20 g/0.05 lb, Overall Width 19 3/4 in, Overall Depth 29 1/8 in, Overall Height 36 1/4 in, Weighing Surface Height 3 1/2 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD, Scale Functions Parts Counting, Weighing

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.