Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Platform Bench Scale 300 lb./150kg Capacity D51XW150HX2

Digital Platform Bench Scale 300 lb./150kg Capacity (Discontinued)

  • Mfr # D51XW150HX2
  • Zoro # G9179843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D51XW150HX2
Zoro #
G9179843
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
21 5/8 in
Weighing Surface Width
16 1/2 in
Overall Length
26-13/32"
Overall Height
37 in
Overall Width
16 1/2 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
150kg/300 lb.
Scale Graduations
10g/0.02 lb
Scale Display
LCD
Washdown
No
Power Unit
100-240VAC, 50 to 60Hz Internal Universal Power Supply
Includes
Stainless Steel Column and Wall Bracket
Housing Material
Stainless Stee
Standards
NTEP (CC No. 08-039 for Indicator, 99-203A3 for Bases), Measurement Canada (Approval No. AM-5687 for Indicator, AM-5675 for Bases), cULus 2005/95/EC Low Voltage Directive: EN60950-1:2001, FCC Part 15 Class A 2004/108/EC EMC Directive: EN61326-1:1997, +A1:1998, +A2:2001, + A3 Greater Than2003, Directive 2002/96/EC On Waste Electrical and Electronic Equipment (WEEE), ISO 9001:2008
Scale Readability
10g/0.02 lb.
Item
Platform Bench Scale
Application Modes
Weighing (6 Units + Custom Unit), Display Hold, Dynamic Weighing Counting, Checkweighing, Percentage Weighing, Auto Tare
Platform Material
Stainless Steel
Scale Connection Ports
Bidirectional RS-232
Material
Stainless Steel Indicator, Removable Weighing Platform, Painted Steel Column And Base Construction, Aluminum Loadcell

Description

Platform Bench Scale, Scale Display LCD, Weighing Surface Depth 21 5/8 in, Weighing Surface Width 16 1/2 in, Weighing Units g, lb, Scale Graduations 10g/0.02 lb, Overall Width 16 1/2 in, Overall Height 37 in, Washdown No

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.