Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Platform Bench Scale 300 lb./150kg Capacity D71P150HX2

Digital Platform Bench Scale 300 lb./150kg Capacity (Discontinued)

  • Mfr # D71P150HX2
  • Zoro # G9179651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D71P150HX2
Zoro #
G9179651
UPC #
00030955632742
Country of Origin
China

Dimensions

Weighing Surface Depth
21 5/8 in
Weighing Surface Width
16 1/2 in
Overall Height
37 in
Overall Length
26-13/32"
Overall Width
16 1/2 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
150kg/300 lb.
Scale Graduations
10g/0.02 lb
Scale Display
LCD
Washdown
Yes
Item
Platform Bench Scale
Includes
Stainless Steel Column and Wall Bracket
Power Unit
100-240VAC, 50 to 60Hz Internal Universal Power Supply, (6) C Cell Batteries, 80 hr. Life
Application Modes
Static Weighing (Single or Dual Range), Dynamic Weighing, Counting, Checkweighing, Percent Weighing, Display Hold, Accumulation, Library, Optional Alibi Memory
Scale Connection Ports
RS-232, External Input
Housing Material
Stainless Steel
Scale Readability
10g/0.02 lb.
Platform Material
Stainless Steel
Standards
OIML M1, ASTM, CL, F
Material
ABS Plastic Indicator, Stainless Steel Removable Weighing Platform, Painted Steel Column And Base Construction, Aluminum Loadcell

Description

Platform Bench Scale, Scale Display LCD, Weighing Surface Depth 21 5/8 in, Weighing Surface Width 16 1/2 in, Weighing Units g, lb, Scale Graduations 10g/0.02 lb, Overall Width 16 1/2 in, Overall Height 37 in, Washdown Yes, Standards OIML M1, ASTM, CL, F, Includes Stainless Steel Column and Wall Bracket

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.