Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Platform Bench Scale 500 lb./250kg Capacity D71XW250WX4

Digital Platform Bench Scale 500 lb./250kg Capacity (Discontinued)

  • Mfr # D71XW250WX4
  • Zoro # G9179484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D71XW250WX4
Zoro #
G9179484
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
24 in
Weighing Surface Width
24 in
Overall Width
24 in
Overall Height
37 in
Overall Length
28 2/3 in
Display Character Height
1 in
Overall Depth
28 5/8 in
Cord Length
60 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
500 lb, 250 kg
Scale Graduations
20 g/0.05 lb
Scale Display
LCD
Washdown
Yes
Scale Readability
20g/0.05 lb.
Power Unit
(6) C Cell Batteries, 100-240V AC, 50 to 60Hz Internal Universal Power Supply, 80 hr Life
Application Modes
Accumulation, Checkweighing, Counting, Display Hold, Dynamic Weighing, Library, Optional Alibi Memory, Percent Weighing, Static Weighing (Single or Dual Range)
Includes
Stainless Steel Column and Wall Bracket
Housing Material
Stainless Steel
Platform Material
Stainless Steel
Standards
ASTM, CL, F, OIML M1
Scale Connection Ports
External Input, RS-232
Item
Bench Scale
Scale Features
125% Overload Protection
Number of Display Characters
6
Body Material
Stainless Steel
Batteries Included
Yes
Battery Type
Lead Acid
Plug Type
Three Prong
Display Type
LCD
Bench Scale Type
Counting, General Purpose
Number of Batteries Required
1
Weighing Surface Material
Steel
Color
Gray
Scale Use Location
Shipping, Warehouse
Batteries Required
Yes
Basic Power Source
Battery/Electric
Voltage
100 to 240V AC
Calibration Certificate
No Certificate
Scale Type
Platform Bench
Weight Capacity
500 lb
Interface
RS232
Number of Batteries Included
1
Scale Application
Packaging
Scale Functions
Parts Counting, Weighing
Material
ABS Plastic Indicator, Stainless Steel Removable Weighing Platform, Loadcell, Column And Base Construction

Description

Bench Scale, Scale Application Packaging, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weight Capacity 500 lb, Weighing Units g, lb, Scale Graduations 20 g/0.05 lb, Overall Width 24 in, Overall Depth 28 5/8 in, Overall Height 37 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD, Scale Functions Parts Counting, Weighing, Scale Features 125 Percent Overload Protection

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.