Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Platform Bench Scale 60 lb./30kg Capacity D71P30HR1

Digital Platform Bench Scale 60 lb./30kg Capacity (Discontinued)

  • Mfr # D71P30HR1
  • Zoro # G9179615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D71P30HR1
Zoro #
G9179615
UPC #
00030955632841
Country of Origin
China

Dimensions

Weighing Surface Depth
14 in
Weighing Surface Width
12 in
Overall Width
12 in
Overall Length
18-3/8"
Overall Height
23 5/8 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
30kg/60 lb.
Scale Graduations
2g/0.005 lb
Scale Display
LCD
Washdown
No
Platform Material
Stainless Steel
Scale Readability
2g/0.005 lb.
Application Modes
Static Weighing (Single or Dual Range), Dynamic Weighing, Counting, Checkweighing, Percent Weighing, Display Hold, Accumulation, Library, Optional Alibi Memory
Power Unit
100-240VAC, 50 to 60Hz Internal Universal Power Supply, (6) C Cell Batteries, 80 hr. Life
Scale Connection Ports
RS-232, External Input
Standards
OIML M1, ASTM, CL, F
Housing Material
Stainless Steel
Includes
Stainless Steel Column and Wall Bracket
Item
Platform Bench Scale
Material
ABS Plastic Indicator, Stainless Steel Removable Weighing Platform, Painted Steel Column And Base Construction, Aluminum Loadcell

Description

Platform Bench Scale, Scale Display LCD, Weighing Surface Depth 14 in, Weighing Surface Width 12 in, Weighing Units g, lb, Scale Graduations 2g/0.005 lb, Overall Width 12 in, Overall Height 23 5/8 in, Washdown No, Standards OIML M1, ASTM, CL, F, Includes Stainless Steel Column and Wall Bracket

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.