Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Platform Bench Scale 6kg/13 lb. Capacity ES6R

Digital Platform Bench Scale 6kg/13 lb. Capacity (Discontinued)

  • Mfr # ES6R
  • Zoro # G2641913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES6R
Zoro #
G2641913
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
12 1/4 in
Weighing Surface Width
10 3/4 in
Overall Width
10 3/4 in
Overall Length
12 1/4 in
Overall Height
4 in
Overall Depth
12 1/4 in
Display Character Height
1 in
Battery Size
AA
Cord Length
60 in

Details

Scale Sub-Category
Shipping and Receiving Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz, lb/oz
Capacity
13 lb, 6 kg
Scale Graduations
2 g
Scale Display
LCD
Includes
AC Adapter
Washdown
No
Power Unit
AC, Battery
Scale Readability
0.002kg/0.005 lb.
Housing Material
Painted Steel
Item
Bench Scale
Platform Material
Stainless Steel
Weighing Surface Material
Aluminum
Voltage
9V DC
Number of Display Characters
3
Plug Type
Two Prong
Standards
Accumulation, Animal/Dynamic Weighing, Check Weighing, Display Hold, Parts Counting, Percent Weighing, Weighing
Color
Gray
Bench Scale Type
General Purpose
Scale Features
Auto Shut-Off, Auto-Zero Tracking
Basic Power Source
Battery/Electric
Body Material
ABS, Stainless Steel, Steel
Calibration Certificate
No Certificate
Weight Capacity
13 lb
Number of Batteries Required
6
Scale Type
Platform Bench
Scale Application
Shipping
Scale Use Location
Shipping, Warehouse
Batteries Required
Yes
Scale Functions
Weighing
Display Type
LCD
Battery Type
Alkaline
Batteries Included
No

Description

Bench Scale, Scale Application Shipping, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 12 1/4 in, Weighing Surface Width 10 3/4 in, Weight Capacity 13 lb, Weighing Units kg, lb, oz, lb/oz, Scale Graduations 2 g, Overall Width 10 3/4 in, Overall Depth 12 1/4 in, Overall Height 4 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Weighing, Scale Features Auto Shut-Off, Auto-Zero Tracking

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.