Zoro Homepage
This item is Discontinued.
Ohaus Digital Platform Bench Scale with Remote Indicator 0.2 lb./0.1kg Capacity ES200L

Digital Platform Bench Scale with Remote Indicator 0.2 lb./0.1kg Capacity (Discontinued)

  • Mfr # ES200L
  • Zoro # G4038115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES200L
Zoro #
G4038115
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
20 1/2 in
Weighing Surface Width
15 3/4 in
Overall Width
15 3/4 in
Overall Length
15 3/4 in
Overall Height
7 in
Overall Depth
20 1/2 in
Display Character Height
1 in
Battery Size
AA
Cord Length
60 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz
Capacity
440 lb, 200 kg
Scale Graduations
100 g
Scale Display
LCD
Includes
AC Adapter
Washdown
No
Power Unit
(6) AA Batteries
Item
Bench Scale
Housing Material
Stainless Steel
Platform Material
Stainless Steel
Scale Readability
0.1kg/0.2 lb.
Battery Type
Alkaline
Scale Features
Auto Shut-Off, Auto-Zero Tracking
Bench Scale Type
General Purpose
Weight Capacity
441 lb
Voltage
9V DC
Weighing Surface Material
Aluminum
Display Type
LCD
Number of Batteries Required
6
Batteries Included
No
Basic Power Source
Battery/Electric
Number of Display Characters
3
Color
Gray
Calibration Certificate
No Certificate
Scale Application
Shipping
Scale Functions
Weighing
Plug Type
Two Prong
Batteries Required
Yes
Standards
CE EN60950, CSA, EN50082-1, EN55022, FCC, ISO 9001 2008, UL
Scale Use Location
Shipping, Warehouse
Body Material
ABS, Stainless Steel, Steel
Scale Type
Platform Bench

Description

Bench Scale, Scale Application Shipping, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 20 1/2 in, Weighing Surface Width 15 3/4 in, Weight Capacity 441 lb, Weighing Units kg, lb, oz, Scale Graduations 100 g, Overall Width 15 3/4 in, Overall Depth 20 1/2 in, Overall Height 7 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Weighing, Scale Features Auto Shut-Off, Auto-Zero Tracking

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.