Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Platform Bench Scale with Remote Indicator 200kg/440 lb. Capacity SD200

Digital Platform Bench Scale with Remote Indicator 200kg/440 lb. Capacity (Discontinued)

  • Mfr # SD200
  • Zoro # G2694867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD200
Zoro #
G2694867
UPC #
030955171791
Country of Origin
China

Dimensions

Weighing Surface Depth
12 3/8 in
Weighing Surface Width
11 in
Overall Width
11 in
Overall Length
12 3/8 in
Overall Height
1 3/4 in
Overall Depth
12 3/8 in
Battery Size
C
Display Character Height
3/4 in
Cord Length
60 in
Weighing Surface Height
1/2 in

Details

Scale Sub-Category
Shipping and Receiving Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
440 lb, 200 kg
Scale Graduations
100 g
Scale Display
LCD
Includes
AC Adapter
Washdown
No
Scale Readability
0.1kg/100g/0.2 lb.
Housing Material
ABS Plastic
Standards
CE Safety EN60950, EMC EN61326, FCC, ISO 9001:2008, UL/CSA
Application Modes
Weighing (2 Units)
Item
Bench Scale
Platform Material
Stainless Steel
Power Unit
100mA AC Adapter, 9V DC
Batteries Included
No
Number of Display Characters
4
Body Material
Painted Steel
Weight Capacity
440 lb
Color
Gray
Batteries Required
Yes
Basic Power Source
Battery/Electric
Weighing Surface Material
Aluminum
Scale Use Location
Shipping, Warehouse
Number of Batteries Required
3
Calibration Certificate
No Certificate
Plug Type
Two Prong
Battery Type
Alkaline
Scale Features
Durable, Flexible Mounting Capabilities, Remote Indicator
Scale Functions
Animal/Dynamic Weighing, Display Hold, Weighing
Scale Application
Shipping
Voltage
9V DC
Bench Scale Type
General Purpose
Scale Type
Platform Bench
Display Type
LCD
Material
Painted Steel Base/ABS Plastic Indicator

Description

Bench Scale, Scale Application Shipping, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 12 3/8 in, Weighing Surface Width 11 in, Weight Capacity 440 lb, Weighing Units kg, lb, Scale Graduations 100 g, Overall Width 11 in, Overall Depth 12 3/8 in, Overall Height 1 3/4 in, Weighing Surface Height 1/2 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Animal/Dynamic Weighing, Display Hold, Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.