Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Platform Bench Scale with Remote Indicator 50kg Capacity ES50L

Digital Platform Bench Scale with Remote Indicator 50kg Capacity (Discontinued)

  • Mfr # ES50L
  • Zoro # G4123743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES50L
Zoro #
G4123743
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
20 1/2 in
Weighing Surface Width
15 3/4 in
Overall Width
15 3/4 in
Overall Length
20 1/2 in
Overall Height
7 in
Overall Depth
20 1/2 in
Cord Length
60 in
Display Character Height
1 in
Battery Size
AA

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz, lb/oz
Capacity
50 kg
Scale Graduations
20 g
Scale Display
LCD
Includes
AC Adapter
Washdown
No
Platform Material
Stainless Steel
Item
Bench Scale
Housing Material
Plastic
Scale Readability
0.02kg/0.05 lb.
Power Unit
9V DC AC Wall Adapter
Color
Gray
Standards
CE EN60950, CSA, EN50082-1, EN55022, FCC, ISO 9001 2008, UL
Scale Functions
Weighing
Scale Features
Auto Shut-Off, Auto-Zero Tracking
Number of Batteries Required
6
Basic Power Source
Battery/Electric
Plug Type
Two Prong
Scale Use Location
Shipping, Warehouse
Battery Type
Alkaline
Display Type
LCD
Batteries Required
Yes
Scale Application
Shipping
Weight Capacity
110 lb
Calibration Certificate
No Certificate
Bench Scale Type
General Purpose
Batteries Included
No
Scale Type
Platform Bench
Voltage
9V DC
Body Material
ABS, Stainless Steel, Steel
Number of Display Characters
3
Weighing Surface Material
Aluminum

Description

Bench Scale, Scale Application Shipping, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 20 1/2 in, Weighing Surface Width 15 3/4 in, Weight Capacity 110 lb, Weighing Units kg, lb, oz, lb/oz, Scale Graduations 20 g, Overall Width 15 3/4 in, Overall Depth 20 1/2 in, Overall Height 7 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Weighing, Scale Features Auto Shut-Off, Auto-Zero Tracking

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.