Zoro Homepage
This item is Discontinued.
Ohaus Digital Platform Bench Scale with Remote Indicator 50kg Capacity ES50R

Digital Platform Bench Scale with Remote Indicator 50kg Capacity (Discontinued)

  • Mfr # ES50R
  • Zoro # G4014595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES50R
Zoro #
G4014595
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
12 1/4 in
Weighing Surface Width
10 3/4 in
Overall Width
10 3/4 in
Overall Length
12 3/16 in
Overall Height
4 in
Overall Depth
12 1/4 in
Battery Size
AA
Cord Length
60 in
Display Character Height
1 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz, lb/oz
Capacity
50 kg
Scale Graduations
20 g
Scale Display
LCD
Includes
AC Adapter
Washdown
No
Housing Material
Plastic
Item
Bench Scale
Platform Material
Stainless Steel
Scale Readability
0.002kg/0.05 lb.
Calibration Certificate
No Certificate
Color
Gray
Voltage
9V DC
Scale Application
Shipping
Batteries Required
Yes
Scale Functions
Weighing
Weighing Surface Material
Aluminum
Number of Batteries Required
6
Standards
CE EN60950, CSA, EN50082-1, EN55022, FCC, ISO 9001 2008, UL
Bench Scale Type
General Purpose
Number of Display Characters
3
Battery Type
Alkaline
Scale Features
Auto Shut-Off, Auto-Zero Tracking
Scale Type
Platform Bench
Scale Use Location
Shipping, Warehouse
Batteries Included
No
Basic Power Source
Battery/Electric
Display Type
LCD
Body Material
ABS, Stainless Steel, Steel
Weight Capacity
110 lb
Plug Type
Two Prong

Description

Bench Scale, Scale Application Shipping, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 12 1/4 in, Weighing Surface Width 10 3/4 in, Weight Capacity 110 lb, Weighing Units kg, lb, oz, lb/oz, Scale Graduations 20 g, Overall Width 10 3/4 in, Overall Depth 12 1/4 in, Overall Height 4 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Weighing, Scale Features Auto Shut-Off, Auto-Zero Tracking

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.