Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL2000
Zoro #
G1422556
UPC #
696720956088
Country of Origin
China
Dimensions
Weighing Surface Depth
4 3/4 in
Weighing Surface Width
4 3/4 in
Overall Width
5 11/16 in
Overall Height
1 13/16 in
Overall Length
8"
Details
Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
2000g
Scale Graduations
1g
Scale Display
LCD
Washdown
No
Power Unit
AA Batteries
Scale Readability
1g
Housing Material
ABS Plastic
Standards
ISO 9001:2008
Application Modes
Weighing
Includes
(3) AA Batteries
Platform Material
ABS Plastic
Item
Compact Bench Scale
Material
Plastic
Description
Compact Bench Scale, Scale Display LCD, Weighing Surface Depth 4 3/4 in, Weighing Surface Width 4 3/4 in, Weighing Units g, Scale Graduations 1g, Overall Width 5 11/16 in, Overall Height 1 13/16 in, Washdown No, Standards ISO 9001:2008, Includes (3) AA Batteries
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.