Zoro Homepage
This item is Discontinued.
Ohaus Digital Compact Bench Scale 5000g Capacity CL5000

Digital Compact Bench Scale 5000g Capacity (Discontinued)

  • Mfr # CL5000
  • Zoro # G0294953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL5000
Zoro #
G0294953
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Width
4 3/4 in
Overall Length
8"
Overall Height
1 13/16 in
Overall Width
5 11/16 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
5000g
Scale Graduations
1g
Scale Display
LCD
Washdown
No
Item
Compact Bench Scale
Power Unit
AA Batteries, AC Adapter
Platform Material
ABS Plastic
Scale Readability
1g
Application Modes
Weighing
Includes
(3) AA Batteries
Housing Material
ABS Plastic
Standards
ISO 9001:2008
Material
Plastic

Description

Compact Bench Scale, Scale Display LCD, Weighing Surface Width 4 3/4 in, Weighing Units g, Scale Graduations 1g, Overall Width 5 11/16 in, Overall Height 1 13/16 in, Washdown No, Standards ISO 9001:2008, Includes (3) AA Batteries

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.