Zoro Homepage

Dimpled Mat, Rubber

  • Mfr # 30400142

  • Zoro # G2115677


product price: $65.79
/ea

Key Features

Material
PVC
For Use With
Ohaus Shakers
Manufacturers Warranty Length
1 yr
Overall Length
11 3/4 in
Includes
Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400142
Zoro #
G2115677
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Length
11 3/4 in
Overall Width
8 3/4 in

Details

Item
Dimpled Mat
Material
PVC
For Use With
Ohaus Shakers
Includes
Hardware
Product Type
Dimpled Mat
Compatible with Manufacturer Model Number
SHWV02DG

Description

Dimpled Mat,For Use With Ohaus Shakers,Material Rubber,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.