Shop OHAUS
See all product information
Create Account
Dissolved Oxygen Meter, 1 3/8 in H, LCD
- Mfr # ST400D-B
- Zoro # G722656247
product price:Â
$
759.99
/ea
Free Shipping & Returns
Key Features
Calibration Points
2
Display Temperature - Maximum
50 Degrees C
Temperature Resolution
0.1 Degrees C
Operating Temperature - Maximum
104 Degrees F
Temperature Compensation
Automatic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST400D-B
- Zoro #
- G722656247
- UPC #
- 840308903739
- Country of Origin
- China
Dimensions
- Overall Depth
- 5 7/8 in
- Overall Height
- 1 3/8 in
- Overall Width
- 3 1/2 in
Details
- Calibration Points
- 2
- Display Temperature - Maximum
- 50 Degrees C
- Temperature Resolution
- 0.1 Degrees C
- Operating Temperature - Maximum
- 104 Degrees F
- Temperature Compensation
- Automatic
- Display Temperature - Minimum
- 0 Degrees C
- Oxygen Concentration - Maximum
- 200 %
- Weight
- 0 lb
- Temperature Accuracy
- 0.3 Degrees C
- Oxygen Concentration Accuracy
- +/-0.2 mg/L
- Product Type
- Dissolved Oxygen Meter
- Test Parameters
- Dissolved Oxygen
- Includes
- (4) AAA Batteries
- Standards
- Canada ICES-003 Class A, CE, FCC Part 15 Class A, IEC/EN 61010-1, IEC/EN 61326-1 Class B, RCM, RoHS, WEEE
- Operating Temperature - Minimum
- 41 Degrees F
- Display Type
- LCD
- Oxygen Concentration - Minimum
- 0 %
- Oxygen Concentration Resolution
- 0.01 mg/L
- Item
- Dissolved Oxygen Meter
Description
Dissolved Oxygen Meter, Includes (4) AAA Batteries
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.