Shop OHAUS
See all product information
Create Account
Dissolved Oxygen Meter, 1 3/8 in H, LCD
- Mfr # ST400D-G
- Zoro # G822656437
product price:Â
$
1,819.99
/ea
Free Shipping & Returns
Key Features
Oxygen Concentration - Maximum
200 %
Overall Width
3 1/2 in
Calibration Points
2
Operating Temperature - Minimum
41 Degrees F
Oxygen Concentration - Minimum
0 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST400D-G
- Zoro #
- G822656437
- UPC #
- 840308903746
- Country of Origin
- China
Dimensions
- Overall Width
- 3 1/2 in
- Overall Depth
- 5 7/8 in
- Overall Height
- 1 3/8 in
Details
- Oxygen Concentration - Maximum
- 200 %
- Calibration Points
- 2
- Operating Temperature - Minimum
- 41 Degrees F
- Oxygen Concentration - Minimum
- 0 %
- Product Type
- Dissolved Oxygen Meter
- Test Parameters
- Dissolved Oxygen
- Operating Temperature - Maximum
- 104 Degrees F
- Oxygen Concentration Resolution
- 0.01 mg/L
- Oxygen Concentration Accuracy
- +/-0.2 mg/L
- Includes
- (4) AAA Batteries, Portable Bag, STDO21 Optical DO Probe
- Display Temperature - Minimum
- 0 Degrees C
- Standards
- Canada ICES-003 Class A, CE, FCC Part 15 Class A, IEC/EN 61010-1, IEC/EN 61326-1 Class B, RCM, RoHS, WEEE
- Display Temperature - Maximum
- 50 Degrees C
- Item
- Dissolved Oxygen Meter
- Weight
- 0 lb
- Temperature Resolution
- 0.1 Degrees C
- Temperature Compensation
- Automatic
- Display Type
- LCD
- Temperature Accuracy
- 0.3 Degrees C
Description
Dissolved Oxygen Meter, Includes (4) AAA Batteries, Portable Bag, STDO21 Optical DO Probe
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.