Shop OHAUS
See all product information
Create Account
Dissolved Oxygen Meter, 1 3/8 in H, LCD
- Mfr # ST400D
- Zoro # G322658276
product price:Â
$
1,709.99
/ea
Free Shipping & Returns
Key Features
Display Temperature - Maximum
50 Degrees C
Test Parameters
Dissolved Oxygen
Overall Height
1 3/8 in
Oxygen Concentration - Maximum
200 %
Temperature Accuracy
0.3 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST400D
- Zoro #
- G322658276
- UPC #
- 840308903722
- Country of Origin
- China
Dimensions
- Overall Height
- 1 3/8 in
- Overall Depth
- 5 7/8 in
- Overall Width
- 3 1/2 in
Details
- Display Temperature - Maximum
- 50 Degrees C
- Test Parameters
- Dissolved Oxygen
- Oxygen Concentration - Maximum
- 200 %
- Temperature Accuracy
- 0.3 Degrees C
- Display Temperature - Minimum
- 0 Degrees C
- Weight
- 0 lb
- Oxygen Concentration Accuracy
- +/-0.2 mg/L
- Includes
- (4) AAA Batteries, STDO21 Electrode
- Product Type
- Dissolved Oxygen Meter
- Operating Temperature - Maximum
- 104 Degrees F
- Calibration Points
- 2
- Operating Temperature - Minimum
- 41 Degrees F
- Display Type
- LCD
- Standards
- Canada ICES-003 Class A, CE, FCC Part 15 Class A, IEC/EN 61010-1, IEC/EN 61326-1 Class B, RCM, RoHS, WEEE
- Oxygen Concentration - Minimum
- 0 %
- Item
- Dissolved Oxygen Meter
- Temperature Compensation
- Automatic
- Temperature Resolution
- 0.1 Degrees C
- Oxygen Concentration Resolution
- 0.01 mg/L
Description
Dissolved Oxygen Meter, Includes (4) AAA Batteries, STDO21 Electrode
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.