Zoro Homepage

Dissolved Oxygen Meter, LCD, IP54

  • Mfr # ST300D-B

  • Zoro # G2444620


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Display
LCD
Power Source
(4) AAA Batteries
Automatic Temperature Compensation
Yes
Calibration
1 or 2 point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST300D-B
Zoro #
G2444620
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Depth
170 mm
Manufacturer Warranty Length
1 yr
Overall Width
90 mm
Overall Height
35 mm

Description

Handheld Dissolved Oxygen Meter, Dissolved Oxygen Range 20 to 45 mg/L, Waterproof IP54, Automatic Temperature Compensation Yes, Operating Temp. Range (F) 50 Degrees to 104 Degrees , Operating Temp. Range (C) 5 Degrees to 40 Degrees , Display LCD, Auto Power Off Auto Power Off, Memory 30 Data Sets, Calibration 1 or 2 point, Power Source (4) AAA Batteries, Manufacturers Warranty Length 1 yr, Number of Tests 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.