Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Tier Platform Kit, Aluminum

  • Mfr # 30400137

  • Zoro # G2115528


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
For Use With
Ohaus Shakers
Material
Stainless Steel
Includes
Hardware
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30400137
Zoro #
G2115528
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
10 in
Overall Length
12 3/4 in

Details

Item
Double Tier Platform Kit
For Use With
Ohaus Shakers
Material
Stainless Steel
Includes
Hardware
Product Type
Double Tier Platform Kit

Description

Double Tier Platform Kit,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.