Double Tier Platform Kit, Aluminum
Mfr # 30400139
Zoro # G2115473
product price: $143.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ohaus Shakers
Material
Stainless Steel
Manufacturers Warranty Length
1 yr
Overall Length
14 in
Includes
Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30400139
Zoro #
G2115473
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Overall Length
14 in
Overall Width
11 in
Details
Item
Double Tier Platform Kit
For Use With
Ohaus Shakers
Material
Stainless Steel
Includes
Hardware
Product Type
Double Tier Platform Kit
Description
Double Tier Platform Kit,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.