Shop OHAUS

DryBath, Steel, 8"W, +/-0.1 C, Digital

  • Mfr # HB4DG
  • Zoro # G2111903

product price: 
$
974.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Compliance
CE, TUV
Base Material
Steel
Height
3.5 in
Max. Temp. (C)
120 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HB4DG
Zoro #
G2111903
UPC #
-
Country of Origin
United States
Item
Dry Bath
Material
Steel
Compliance
CE, TUV
Base Material
Steel
Max. Temp. (C)
120 Degrees C
Voltage (AC)
120
Temp. Range (C)
Ambient 5 Degrees to 120 Degrees
Accuracy
+/-0.1 Degrees C
For Use With
Dry Block Heaters
Product Type
Dry Bath
Temperature Accuracy
+/-0.1 Degrees C
Number of Blocks
4
Operating Temperature - Maximum
120 Degrees C
Wattage
310 W
Display Type
Digital
Plug Style
Standard
Number of Blocks - Maximum
4
Standards
CAN/CSA-C22.2 No. 61010.1, CAN/CSA C22.2 61010-2-010, CAN/CSA C22.2 61010-2-051, FCC Part 15 Class A, ICES-003 Class A, TUV, UL 61010-1
Number of Blocks Included
0
Voltage
120V
Includes Beads
Beads Not Included
Operating Temperature - Minimum
5 Degrees C
Current
2.6 A
Shell Material
Steel
Traction Material
Steel

Dimensions

Height
3.5 in
Depth
17 in
Width
8 in
Overall Height
3 1/2 in
Overall Width
8 in
Overall Depth
16 7/8 in

Description

Dry Bath, Material Steel, For Use With Dry Block Heaters, Temp. Range (C) Ambient 5 Degrees to 120 Degrees , Max. Temp. (C) 120 Degrees C, Accuracy +/-0.1 Degrees C, Voltage (AC) 120, Height 3.5 in, Width 8 in, Depth 17 in, Base Material Steel, Compliance CE, TUV

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.