Shop OHAUS

DryBath, Steel, 8"W, +/- 0.1C, Digital

  • Mfr # HB2DGHL
  • Zoro # G2111921

product price: 
$
1,359.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.1 Degrees C
Width
8 in
Material
Steel
Base Material
Steel
For Use With
Dry Block Heaters
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HB2DGHL
Zoro #
G2111921
UPC #
-
Country of Origin
United States
Item
Dry Bath
Accuracy
+/-0.1 Degrees C
Material
Steel
Base Material
Steel
For Use With
Dry Block Heaters
Voltage (AC)
120
Temp. Range (C)
Ambient 5 Degrees to 100 Degrees
Max. Temp. (C)
100 Degrees C
Compliance
CE, TUV
Product Type
Dry Bath
Operating Temperature - Maximum
100 Degrees C
Display Type
Digital
Wattage
400 W
Number of Blocks
2
Current
3 A
Voltage
120V
Temperature Accuracy
+/- 0.1 Degrees C
Includes Beads
Beads Not Included
Number of Blocks Included
0
Operating Temperature - Minimum
5 Degrees C
Number of Blocks - Maximum
2
Standards
CAN/CSA-C22.2 No. 61010.1, CAN/CSA C22.2 61010-2-010, CAN/CSA C22.2 61010-2-051, FCC Part 15 Class A, ICES-003 Class A, TUV, UL 61010-1
Plug Style
Standard
Shell Material
Steel
Traction Material
Steel

Dimensions

Width
8 in
Height
7 in
Depth
15.5 in
Overall Width
8 in
Overall Height
7 in
Overall Depth
15 3/8 in

Description

Dry Bath, Material Steel, For Use With Dry Block Heaters, Temp. Range (C) Ambient 5 Degrees to 100 Degrees , Max. Temp. (C) 100 Degrees C, Accuracy +/-0.1 Degrees C, Voltage (AC) 120, Height 7 in, Width 8 in, Depth 15.5 in, Base Material Steel, Compliance CE, TUV

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.