Zoro Homepage

Electrode, ORP, Glass, 12mm

  • Mfr # STORP2

  • Zoro # G2444255


product price: $271.99
/ea
Free Shipping & Returns

Key Features

For Use With
Liquids
Type
ORP
Cable Length
1.1 m
Body Material
Glass
Range
-1000mV to 1000mV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STORP2
Zoro #
G2444255
UPC #
-
Country of Origin
China

Dimensions

Cable Length
1.1 m
Diameter
12mm
Length
120 mm
Overall Width
12 mm
Overall Length
120 mm
Overall Diameter
12 mm
Manufacturer Warranty Length
6 mo

Details

Item
ORP Electrode
For Use With
Liquids
Type
ORP
Body Material
Glass
Range
-1000mV to 1000mV
Tip Shape
Round
Sub-Category
Electrodes: ORP
Operating Temp. Range
5 Degrees to 40 Degrees C
Measurement Range
-1000mV to 1000mV
Connector
BNC
Material
Glass
Product Type
ORP Electrode
Junction
Annular Ceramic
Shelf Life
9 mo
Test Parameters
ORP
Operating Temperature - Maximum
104 Degrees F
Disposability
Reusable
Connection Type
BNC
Operating Temperature - Minimum
41 Degrees F

Description

ORP Electrode, ORP, Measurement Range -1000mV to 1000mV, Tip Shape Round, Operating Temp. Range 5 Degrees to 40 Degrees C, Body Material Glass, Diameter 12mm, Length 120 mm, Cable Length 1.1 m, Connector BNC, Amplifier Not Applicable, For Use With Liquids, Standards Not Applicable, Shelf Life 9 mo, Junction Annular Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.