Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrode, pH, Glass, 12mm dia.

  • Mfr # ST230

  • Zoro # G2444331


product price: $142.99
/ea
Free Shipping & Returns

Key Features

For Use With
Liquids
Type
PH
Cable Length
1.1 m
Body Material
Glass
Range
0-14 pH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST230
Zoro #
G2444331
UPC #
-
Country of Origin
China

Dimensions

Cable Length
1.1 m
Length
120 mm
Diameter
12mm
Overall Width
12 mm
Overall Length
120 mm
Manufacturer Warranty Length
6 mo
Overall Diameter
12 mm

Details

Item
pH Electrode
For Use With
Liquids
Type
PH
Body Material
Glass
Range
0-14 pH
Tip Shape
Bulb
Operating Temp. Range
5 Degrees to 40 Degrees C
Sub-Category
Electrodes: pH
Measurement Range
0 to 14 pH
Connector
BNC/Cinch
Material
Glass
Product Type
pH Electrode
Test Parameters
pH
Operating Temperature - Maximum
104 Degrees F
Junction
Annular Ceramic
Connection Type
BNC, Cinch
Operating Temperature - Minimum
41 Degrees F
Disposability
Reusable
Shelf Life
9 mo

Description

pH Electrode, pH, Measurement Range 0 to 14 pH, Tip Shape Bulb, Operating Temp. Range 5 Degrees to 40 Degrees C, Body Material Glass, Diameter 12mm, Length 120 mm, Cable Length 1.1 m, Connector BNC/Cinch, Amplifier Not Applicable, For Use With Liquids, Standards Not Applicable, Shelf Life 9 mo, Junction Annular Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.