End to End Connector, Aluminum
Mfr # CLC-EN2ENA
Zoro # G2112192
product price: $31.89
/eaKey Features
Type - Clamp, Stand, Support
Frame Foot
Item - Clamp, Stand, Support
Lab Frame
Length
1.5 in
Max. Jaw Opening
0.51 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLC-EN2ENA
Zoro #
G2112192
UPC #
-
Country of Origin
United States
Dimensions
Length
1.5 in
Overall Length
1 1/2 in
Rod Diameter
1 in
Details
Type - Clamp, Stand, Support
Frame Foot
Item - Clamp, Stand, Support
Lab Frame
Max. Jaw Opening
0.51 in
Material
Aluminum
Item
Lab Frame Foot
Body Material
Aluminum
Product Type
Support Stand
Description
End to End Connector, Length 1.50 In., Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.