Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endeavor 5000 Light Duty Shakers, Model e-E51LD0403 AM

  • Mfr # OH-30770909

  • Zoro # G216554882


product price: $1,879.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30770909
Zoro #
G216554882
UPC #
-
Country of Origin
China

Description

EndeavorTM Light Duty Shakers are available in 3 models: 3 mm orbit, 20 mm orbit, or dedicated microplate model. All models can be used in incubators and cold rooms. Stable, accurate, long-term shaking is ensured with the triple eccentric drive and maintenance-free brushless DC motor. Integrated overload and unbalanced detection to protect samples.Budget-Friendly: No need to buy a separate tray. Ready to attach a wide variety of accessories to customize for low to mid volume applications.Programmable: Save time and guarantee reproducible results. Simple on-board menu to set, store, and recall multi-step programs.Data logging and control: Remote function permits PC control and data transfer.Motion Orbital, 3 mmCapacity 4.0 kg, up to 3 x 1 L flasksSpeed Range 100 rpm 800 rpmTray Size Length 300 mm 11.75 inTray Size Width 222 mm 8.75 inTimer 1 minute 99 hours, 59 minutesControl DigitalDrive System Triple Eccentric; Brushless DC MotorSpeed Accuracy 2 rpm, Above 100 rpm 2% of set speedTray Construction AluminumDimensions Length 420 mm 16.5 inDimensions Width 262 mm 10.3 inDimensions Height 119 mm 4.7 inCommunication RS232Display Custom Back-lit LCDNet Weight 7.5 kg 16.5 lbOrbit 3 mm 0.1 inPower 24V DC, 1.25ASafety Certification TUVSpeed Range 100 rpm - 800 rpmWorking Environment 14F 104F, 80%RH, non-condensingWorking Environment -10C 40C, 80%RH, non-condensingShipping Weight: 16.5001 lbsShipping Dimensions: 12.00 x 6.00 x 17.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.