
Endeavor 5000 Light Duty Shakers, Model e-E51LDMP03 AM
Mfr # OH-30770911
Zoro # G916554892
product price: $1,343.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OH-30770911
Zoro #
G916554892
UPC #
-
Country of Origin
China
Description
EndeavorTM Light Duty Shakers are available in 3 models: 3 mm orbit, 20 mm orbit, or dedicated microplate model. All models can be used in incubators and cold rooms. Stable, accurate, long-term shaking is ensured with the triple eccentric drive and maintenance-free brushless DC motor. Integrated overload and unbalanced detection to protect samples.Budget-Friendly: No need to buy a separate tray. Ready to attach a wide variety of accessories to customize for low to mid volume applications.Programmable: Save time and guarantee reproducible results. Simple on-board menu to set, store, and recall multi-step programs.Data logging and control: Remote function permits PC control and data transfer.Motion Orbital, 3 mmCapacity 4 Microplates or 2 Micro-tube RacksSpeed Range 100 rpm 1.200 rpmTray Size Length 280 mm 11 inTray Size Width 197 mm 7.75 inTimer 1 minute 99 hours, 59 minutesControl DigitalDrive System Triple Eccentric; Brushless DC MotorSpeed Accuracy 2 rpm, Above 100 rpm 2% of set speedTray Construction AluminumDimensions Length 420 mm 16.5 inDimensions Width 262 mm 10.3 inDimensions Height 119 mm 4.7 inCommunication RS232Display Custom Back-lit LCDNet Weight 7.5 kg 16.5 lbOrbit 3 mm 0.1 inPower 24V DC, 1.25ASafety Certification TUVSpeed Range 100 rpm - 1200 rpmWorking Environment 14F 104F, 80%RH, non-condensingWorking Environment -10C 40C, 80%RH, non-condensingShipping Weight: 16.5001 lbsShipping Dimensions: 12.00 x 6.00 x 17.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.